Motion
53L341
EMPTY SPRAY BOTTLE PRO CLEAN
MI ITEM #11613797
MFR #53L341
List Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMPTY SPRAY BOTTLE PRO CLEAN
MI ITEM #11613797
MFR #53L341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.41/each for your price

Overview

Mfr description
53L341 EMPTY REFILLABLE TRIGGER SPRAYER
  • EMPTY REFILLABLE TRIGGER SRPAYER FOR GS 200

Specifications

  • Bottle Configuration
    Spray Bottle
  • Capacity
    500ml / 16.9fl.oz.
  • Color
    Clear
  • Material
    Plastic
  • Height
    9 in
  • Harmonization Code
    8424.20.0000
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980138540
  • UPC_NO
    662980138540
  • Additional Details
    Refillable Trigger Sprayer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text