1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
53X008 OMNI / 208L
PRO CLEAN 208L
MI ITEM #
11613827
MFR #
53X008 OMNI / 208L
Price
$5,781.65
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Cleaning Supplies
Industrial Cleaners
Metal Cleaners
WALTER SURFACE TECH 53X008 OMNI / 208L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
53X008 OMNI / 208L
PRO CLEAN 208L
MI ITEM #
11613827
MFR #
53X008 OMNI / 208L
Mfr description
53X008 OMNI / 208L
Pleasant scent—no harsh fumes or vapors; Nonflammable, silicone-free, Teflon-free; High flash point 266F (130ºC); Compatible with Bio-Circle® L parts cleaner/degreaser Dielectric strength 350 Volts/Mil, dielectric breakdown voltage 35 000 Volts as per ASTM D877-13, procedure A; Biodegradable; Multifunctional maintenance cleaner/lubricant/protector. Excellent penetrating and lubricating capability. Protects surfaces from oxidation. NSF category A8, registration #142610.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,781
.65
/each
Add to Cart
Specifications
Dimensions
Container Size
1.000
Details
Color
Clear
Manufacturer Upc Number
662980030691
Scent
Vanilla
Surfaces Cleaned
All Metals
UPC_NO
662980030691
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items