Motion
53X009 OMNI / 1000 L

WALTER SURFACE TECH
53X009 OMNI / 1000 L

PRO CLEAN 1000L
MI ITEM #11613828
MFR #53X009 OMNI / 1000 L
List Price$26,493.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53X009 OMNI / 1000 L

PRO CLEAN 1000L
MI ITEM #11613828
MFR #53X009 OMNI / 1000 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,493.59/each for your price

Overview

Mfr description
53X009 OMNI / 1000 L
  • Pleasant scent—no harsh fumes or vapors; Nonflammable, silicone-free, Teflon-free; High flash point 266F (130ºC); Compatible with Bio-Circle® L parts cleaner/degreaser Dielectric strength 350 Volts/Mil, dielectric breakdown voltage 35 000 Volts as per ASTM D877-13, procedure A; Biodegradable; Multifunctional maintenance cleaner/lubricant/protector. Excellent penetrating and lubricating capability. Protects surfaces from oxidation. NSF category A8, registration #142610.

Specifications

  • Container Size
    1.000
  • Color
    Clear
  • Scent
    Vanilla
  • Surfaces Cleaned
    All Metals
  • Manufacturer Upc Number
    662980521281
  • UPC_NO
    662980521281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text