Overview
Mfr description
54A061 SURFOX-G ELECTROLYTE SOLUTION, 10
- SURFOX-G is specially designed for the electrochemical cleaning of TIG welds on stainless steel and is NSF registered to be used in food plants. SURFOX-G successfully removes heat tint from welded areas on stainless steel and dissolves free iron to enhance passivation. NSF Registered; Non corrosive formula; Less fumes; Salt based technology; Safe, pH neutral solution; Lower environmental impact;
Specifications
- ApplicationManual
- Container Size3.4 fl oz (US)
- Package Quantity1
- Manufacturer Stock Number54A061
- Manufacturer Upc Number662980375013
- UPC_NO662980375013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data