Overview
Mfr description
54A083 SURFOX RENEW, 500ML
- Highly concentrated, gel-like cleaner for removing rust and mineral deposits from stainless steel. Removes contaminants without attacking the parent material. Must be neutralized with SURFOX-N™ after use. Gel formulation allows the product to cling to inclined surfaces; Concentrated formula - can be diluted up to 1:40 with water
Specifications
- ApplicationManual Spray
- Container Size16.9 fl oz (US)
- Package Quantity12
- Manufacturer Stock Number54A083
- Manufacturer Upc Number662980572115
- UPC_NO662980572115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data