Overview
Mfr description
54A093 SURFOX SHINE, 500ML
- An innovative, non-hazardous product that removes light contaminants from stainless steel in one easy step. Silicone-free, VOC-free, solvent-free, non-flammable, phosphate-free, biodegradable; Leaves a uniform finish without streaking; Ready to use; Not controlled under WHMIS; For use on Stainless Steel
Specifications
- ApplicationManual Spray
- Container Size16.9 fl oz (US)
- Package Quantity12
- Manufacturer Stock Number54A093
- Manufacturer Upc Number662980888476
- UPC_NO662980888476
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data