Motion
57B101
AF REFILL. BOTTLE, SPATTER BLOCK
MI ITEM #11613908
MFR #57B101
List Price$136.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF REFILL. BOTTLE, SPATTER BLOCK
MI ITEM #11613908
MFR #57B101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.17/each for your price

Overview

Mfr description
57B101 SPATTER BLOCK REFILLABLE ORANGE B
  • Durable and light weight aluminum Air Force sprayer comes with a specific label to clearly identify the contents.

Specifications

  • Bottle Configuration
    Aluminum refillable bottle
  • Capacity
    400ml / 13.5 fl.oz.
  • Color
    Orange
  • Material
    Aluminum
  • Height
    3 in
  • Harmonization Code
    7613.00.0000
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980778845
  • UPC_NO
    662980778845
  • Additional Details
    Part of Airforce System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text