Motion
57B103
AF REFILLABLE BOTTLE, E-WELD 3 WELDING ANTI-SPATTER
MI ITEM #11613910
MFR #57B103
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF REFILLABLE BOTTLE, E-WELD 3 WELDING ANTI-SPATTER
MI ITEM #11613910
MFR #57B103

Mfr description
57B103 E-WELD 3 REFILLABLE ORANGE BOTTLE
  • Durable and light weight aluminum Air Force sprayer comes with a specific label to clearly identify the contents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.31/each

Specifications

Dimensions

  • Height
    3 in

Details

  • Additional Details
    Part of Airforce System
  • Bottle Configuration
    Aluminum refillable bottle
  • Capacity
    400ml / 13.5 fl.oz.
  • Color
    Orange
  • Harmonization Code
    7613.00.0000
  • Manufacturer Upc Number
    662980836583
  • Material
    Aluminum
  • Package Quantity
    1.000
  • UPC_NO
    662980836583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)