Motion
5557PF-XXL

WATSON GLOVES
5557PF-XXL

Monkey Wrench Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 6 mil Thick, Hi-vis orange Color
Mi Item #11614050
MFR #5557PF-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
5557PF-XXL

Monkey Wrench Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 6 mil Thick, Hi-vis orange Color
Mi Item #11614050
MFR #5557PF-XXL

Mfr description
5557PF-XXL MONKEY WRENCH GLOVE ORANGE
  • Orange heavyweight nitrile
  • Powder-free
  • 6 mil thickness with sure-grip textured pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length  
    5
  • Thickness
    6 mil

Details

  • Application
    Automotive, Construction, Fabrication & Tooling, Farm & Ranch, Food Handling, Forestry, Gardening & Landscaping, Industrial, Janitorial, Maintenance, Manufacturing, Utilities, Waste Management
  • Color
    Hi-vis orange
  • Food Grade
    Yes
  • Harmonization Code
    4015.19.1010
  • Latex Free
    Yes
  • Manufacturer Upc Number
    065537848594
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Biodegradable Glove
  • UPC_NO
    065537848594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)