Motion
C6-45TI-18
C Rating, 45 Angle, 18 in Belt Width
MI ITEM #11615166
MFR #C6-45TI-18
List Price$1,094.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 45 Angle, 18 in Belt Width
MI ITEM #11615166
MFR #C6-45TI-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,094.06/each for your price

Overview

Mfr description
C6-45TI-18 IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Equal Impact
  • Shaft Diameter
    20 mm
  • Total Frame Width
    29.5 in
  • Belt Width
  • Angle
    45
  • Roller Length
    6.75 in
  • Width Of Mounting Foot Pad
    8 in
  • Distance Between Mounting Holes
    27 in
  • Recommended Bolting Pattern
    5.5 in
  • Storage Dimension Width
    8 in
  • Storage Dimension Length
    29.5 in
  • Weight
    55 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text