Motion
C6-45TI-24
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 6.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615168
MFR #C6-45TI-24
Price$1,098.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 6.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615168
MFR #C6-45TI-24

Mfr description
C6-45TI-24 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.78/each

Specifications

Dimensions

  • Angle
    45
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    8.94 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    35.5 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    35.5 in
  • Weight
    69 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Equal Impact
  • Material
    Steel
  • Trough Angle Degrees
    45 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)