Motion
C5-10V4-36-09
C Rating, 10 Angle, 36 in Belt Width
MI ITEM #11615171
MFR #C5-10V4-36-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 10 Angle, 36 in Belt Width
MI ITEM #11615171
MFR #C5-10V4-36-09

Mfr description
C5-10V4-36-09 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    10
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    5 in
  • Roller Length
    19.75 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    47 in
  • Storage Dimension Width
    10.5 in
  • Total Frame Width
    47 in
  • Weight
    63.5 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    V-Return
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)