Motion
C5-10V4-48-09
C Rating, 10 Angle, 48 in Belt Width
MI ITEM #11615172
MFR #C5-10V4-48-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 10 Angle, 48 in Belt Width
MI ITEM #11615172
MFR #C5-10V4-48-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C5-10V4-48-09 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • Idler Type
    V-Return
  • Shaft Diameter
    20 mm
  • Belt Width
  • Total Frame Width
    59 in
  • Angle
    10
  • CEMA Rating
    CEMA C
  • Storage Dimension Width
    10.5 in
  • Storage Dimension Length
    59 in
  • Roller Diameter
    5 in
  • Roller Length
    25.88 in
  • Weight
    76.55 lbs
  • Distance Between Mounting Holes
    57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text