Overview
Mfr description
C6-10V4-30-09 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeV-Return
- Shaft Diameter20 mm
- Total Frame Width41 in
- Belt Width
- Angle10
- Roller Length16.69 in
- Distance Between Mounting Holes39 in
- Storage Dimension Width10.5 in
- Storage Dimension Length41 in
- Weight61.24 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data