Overview
Mfr description
C5-10V7-24-09 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeV-Return
- Shaft Diameter20 mm
- Total Frame Width35 in
- Belt Width
- Angle10
- Roller Length13.63 in
- Distance Between Mounting Holes33 in
- Storage Dimension Width10.5 in
- Storage Dimension Length35 in
- Weight51 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data