Overview
Mfr description
C6-10V7-36-09 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeV-Return
- Shaft Diameter20 mm
- Total Frame Width47 in
- Belt Width
- Angle10
- Roller Length19.75 in
- Distance Between Mounting Holes45 in
- Storage Dimension Width10.5 in
- Storage Dimension Length47 in
- Weight73 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data