Motion
C4-RRDSA1-24
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615228
MFR #C4-RRDSA1-24
Price$1,624.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615228
MFR #C4-RRDSA1-24

Mfr description
C4-RRDSA1-24 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.49/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roll Diameter  
    4.0000 in
  • Roller Diameter
    4 in
  • Roller Length
    27.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    37.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    37.38 in
  • Weight
    86.285 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)