Motion
C4-RRDSA4-36
C Rating, 36 in Belt Width
MI ITEM #11615233
MFR #C4-RRDSA4-36
List Price$1,789.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 36 in Belt Width
MI ITEM #11615233
MFR #C4-RRDSA4-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,789.62/each for your price

Overview

Mfr description
C4-RRDSA4-36 CEMA C RETURN RUBBER DISC

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Shaft Diameter
    20 mm
  • Belt Width
  • Total Frame Width
    49.38 in
  • Roller Length
    39.13 in
  • Distance Between Mounting Holes
    45 in
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    49.38 in
  • Weight
    108.445 lbs
  • Roller Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text