Motion
C4-RRDSA4-42
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 42 in Belt Width
Mi Item #11615235
MFR #C4-RRDSA4-42
Price$1,916.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 42 in Belt Width
Mi Item #11615235
MFR #C4-RRDSA4-42

Mfr description
C4-RRDSA4-42 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.02/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roll Diameter  
    4.0000 in
  • Roller Diameter
    4 in
  • Roller Length
    45.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    55.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    55.38 in
  • Weight
    119.59 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)