Motion
C6-RRDSA4-18
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 18 in Belt Width
Mi Item #11615244
MFR #C6-RRDSA4-18
Price$1,556.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 18 in Belt Width
Mi Item #11615244
MFR #C6-RRDSA4-18

Mfr description
C6-RRDSA4-18 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,556.13/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    21.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    31.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    31.38 in
  • Weight
    81.46 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)