Motion
C6-RRDSA1-20
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 20 in Belt Width
Mi Item #11615245
MFR #C6-RRDSA1-20
Price$1,619.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 20 in Belt Width
Mi Item #11615245
MFR #C6-RRDSA1-20

Mfr description
C6-RRDSA1-20 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,619.21/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    23.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    33.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    33.38 in
  • Weight
    86.36 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)