Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 18 in Belt Width
MI ITEM #11615273
MFR #C5-LI31-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C5-LI31-18 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Live Shaft Impact
  • Shaft Diameter
    20 mm
  • Total Frame Width
    30.75 in
  • Belt Width
  • Roller Length
    19.88 in
  • Distance Between Mounting Holes
    27 in
  • Storage Dimension Width
    5 in
  • Storage Dimension Length
    30.75 in
  • Weight
    45 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text