Overview
Mfr description
C5-LI31-36 IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA C
- Idler TypeLive Shaft Impact
- Shaft Diameter20 mm
- Total Frame Width48.75 in
- Belt Width
- Roller Length37.88 in
- Distance Between Mounting Holes45 in
- Storage Dimension Width5 in
- Storage Dimension Length48.75 in
- Weight73 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data