Motion
C5-LI31-42
C Rating, 42 in Belt Width
Mi Item #11615278
MFR #C5-LI31-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 42 in Belt Width
Mi Item #11615278
MFR #C5-LI31-42

Mfr description
C5-LI31-42 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    5 in
  • Roller Length
    43.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    54.75 in
  • Storage Dimension Width
    5 in
  • Total Frame Width
    54.75 in
  • Weight
    85 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Live Shaft Impact
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)