Overview
Mfr description
C6-LI23-54 IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA C
- Idler TypeLive Shaft Impact
- Shaft Diameter20 mm
- Total Frame Width66.75 in
- Belt Width
- Roller Length55.88 in
- Distance Between Mounting Holes63 in
- Storage Dimension Width6 in
- Storage Dimension Length66.75 in
- Weight117 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data