Motion
C5-15IVRD-24
C Rating, 15 Angle, 24 in Belt Width
Mi Item #11615347
MFR #C5-15IVRD-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 15 Angle, 24 in Belt Width
Mi Item #11615347
MFR #C5-15IVRD-24

Mfr description
C5-15IVRD-24 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    15
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    5 in
  • Roller Length
    9.63 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    36.38 in
  • Storage Dimension Width
    9.5 in
  • Total Frame Width
    36.38 in
  • Weight
    60.63 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Inverted V-Return Rubber Disc
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)