Overview
Mfr description
C5-15IVRD-54 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter20 mm
- Total Frame Width66.38 in
- Belt Width
- Angle15
- Roller Length25.88 in
- Distance Between Mounting Holes63 in
- Storage Dimension Width9.5 in
- Storage Dimension Length66.38 in
- Weight104.83 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data