Overview
Mfr description
C6-15IVRD-42 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter20 mm
- Total Frame Width54.38 in
- Belt Width
- Angle15
- Roller Length20.25 in
- Distance Between Mounting Holes51 in
- Storage Dimension Width9.5 in
- Storage Dimension Length54.38 in
- Weight105.07 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data