Overview
Mfr description
D6-10V4-54-09 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Idler TypeV-Return
- Shaft Diameter25 mm
- Total Frame Width65 in
- Belt Width
- Angle10
- Roller Length28.88 in
- Distance Between Mounting Holes63 in
- Storage Dimension Width10.5 in
- Storage Dimension Length65 in
- Weight99.25 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data