Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 10 Angle, 24 in Belt Width
MI ITEM #11615385
MFR #D6-10V7-24-09

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6-10V7-24-09 IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    V-Return
  • Shaft Diameter
    25 mm
  • Total Frame Width
    35 in
  • Belt Width
  • Angle
    10
  • Roller Length
    13.63 in
  • Distance Between Mounting Holes
    33 in
  • Storage Dimension Width
    10.5 in
  • Storage Dimension Length
    35 in
  • Weight
    60 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text