Motion
D5-RRDSA1-24
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615425
MFR #D5-RRDSA1-24
Price$1,428.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 24 in Belt Width
Mi Item #11615425
MFR #D5-RRDSA1-24

Mfr description
D5-RRDSA1-24 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,428.70/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roll Diameter  
    5.0000 in
  • Roller Diameter
    5 in
  • Roller Length
    26.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    37.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    37.38 in
  • Weight
    94.85 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)