Motion
D5-RRDSA1-60
D Rating, 60 in Belt Width
MI ITEM #11615431
MFR #D5-RRDSA1-60
List Price$2,214.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 60 in Belt Width
MI ITEM #11615431
MFR #D5-RRDSA1-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,214.45/each for your price

Overview

Mfr description
D5-RRDSA1-60 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Shaft Diameter
    25 mm
  • Belt Width
  • Total Frame Width
    73.38 in
  • Roller Length
    62.88 in
  • Distance Between Mounting Holes
    69 in
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    73.38 in
  • Weight
    170.155 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text