Motion
D6-RRDSA1-72
D Rating, 72 in Belt Width
MI ITEM #11615438
MFR #D6-RRDSA1-72
List Price$2,614.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 72 in Belt Width
MI ITEM #11615438
MFR #D6-RRDSA1-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,614.13/each for your price

Overview

Mfr description
D6-RRDSA1-72 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Shaft Diameter
    25 mm
  • Belt Width
  • Total Frame Width
    85.38 in
  • Roller Length
    74.88 in
  • Distance Between Mounting Holes
    81 in
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    85.38 in
  • Weight
    202.195 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text