Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 18 in Belt Width
Mi Item #11615454
MFR #D5-LI35-18

Mfr description
D5-LI35-18 IDLER COMPLETE ASSEMBLY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Roller Diameter
    5 in
  • Roller Length
    19.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    30.75 in
  • Storage Dimension Width
    5 in
  • Total Frame Width
    31.75 in
  • Weight
    68 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Live Shaft Impact Flat Carriers
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)