Overview
Mfr description
D5-LI35-48 IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA D
- Idler TypeLive Shaft Impact Flat Carriers
- Shaft Diameter25 mm
- Total Frame Width61.75 in
- Belt Width
- Roller Length49.88 in
- Distance Between Mounting Holes57 in
- Storage Dimension Width5 in
- Storage Dimension Length60.75 in
- Weight137 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data