Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 54 in Belt Width
MI ITEM #11615460
MFR #D5-LI35-54

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D5-LI35-54 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Idler Type
    Live Shaft Impact Flat Carriers
  • Shaft Diameter
    25 mm
  • Total Frame Width
    67.75 in
  • Belt Width
  • Roller Length
    55.88 in
  • Distance Between Mounting Holes
    63 in
  • Storage Dimension Width
    5 in
  • Storage Dimension Length
    66.75 in
  • Weight
    153 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text