Motion
D6-LI35-24
D Rating, 24 in Belt Width
Mi Item #11615464
MFR #D6-LI35-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 24 in Belt Width
Mi Item #11615464
MFR #D6-LI35-24

Mfr description
D6-LI35-24 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    6 in
  • Roller Length
    25.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    36.75 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    37.75 in
  • Weight
    85 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Live Shaft Impact Flat Carriers
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)