Overview
Mfr description
D5-15IVRD-36 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter25 mm
- Total Frame Width48.38 in
- Belt Width
- Angle15
- Roller Length17.63 in
- Distance Between Mounting Holes45 in
- Storage Dimension Width9.5 in
- Storage Dimension Length48.38 in
- Weight89.43 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data