Overview
Mfr description
D5-15IVRD-48 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter25 mm
- Total Frame Width60.38 in
- Belt Width
- Angle15
- Roller Length24.5 in
- Distance Between Mounting Holes57 in
- Storage Dimension Width9.5 in
- Storage Dimension Length60.38 in
- Weight112.32 lbs
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data