Overview
Mfr description
D6-15IVRD-24 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter25 mm
- Total Frame Width36.38 in
- Belt Width
- Angle15
- Roller Length11.13 in
- Distance Between Mounting Holes33 in
- Storage Dimension Width9.5 in
- Storage Dimension Length36.38 in
- Weight73.17 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data