Overview
Mfr description
D6-15IVRD-60 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter25 mm
- Total Frame Width72.38 in
- Belt Width
- Angle15
- Roller Length30.5 in
- Distance Between Mounting Holes69 in
- Storage Dimension Width9.5 in
- Storage Dimension Length72.38 in
- Weight145.46 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data