Motion
E7-20T-42-04
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 42 in Belt Width
Mi Item #11615505
MFR #E7-20T-42-04
Price$1,549.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 42 in Belt Width
Mi Item #11615505
MFR #E7-20T-42-04

Mfr description
E7-20T-42-04 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,549.72/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Recommended Bolting Pattern
    7.5 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    15.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    53.5 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    53.5 in
  • Weight
    169.2 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Equal Trougher
  • Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950928869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)