Motion
E7-20T-54-04
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 54 in Belt Width
MI ITEM #11615507
MFR #E7-20T-54-04
Price$1,724.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 54 in Belt Width
MI ITEM #11615507
MFR #E7-20T-54-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,724.73/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Recommended Bolting Pattern
    7.5 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    19.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    65.5 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    65.5 in
  • Weight
    204.95 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Equal Trougher
  • Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950256313

Overview

Mfr description
E7-20T-54-04 IDLER COMPLETE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text