Motion
E7-35T-60-04
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 7.0000 in Roll Diameter, 60 in Belt Width
Mi Item #11615517
MFR #E7-35T-60-04
Price$1,836.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 7.0000 in Roll Diameter, 60 in Belt Width
Mi Item #11615517
MFR #E7-35T-60-04

Mfr description
E7-35T-60-04 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,836.13/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Recommended Bolting Pattern
    7.5 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    21.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    71.5 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    71.5 in
  • Weight
    225.66 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Equal Trougher
  • Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950257167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)