Motion
E6-45TI-66
E Rating, 45 Angle, 66 in Belt Width
MI ITEM #11615536
MFR #E6-45TI-66
List Price$2,977.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 45 Angle, 66 in Belt Width
MI ITEM #11615536
MFR #E6-45TI-66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,977.08/each for your price

Overview

Mfr description
E6-45TI-66 IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Equal Trougher
  • Shaft Diameter
    40 mm
  • Total Frame Width
    77.5 in
  • Belt Width
  • Angle
    45
  • Roller Length
    23.75 in
  • Width Of Mounting Foot Pad
    12 in
  • Distance Between Mounting Holes
    75 in
  • Recommended Bolting Pattern
    7.5 in
  • Storage Dimension Width
    12 in
  • Storage Dimension Length
    77.5 in
  • Weight
    272.5 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text