Motion
E6-45TI-96
Conveyor Belt Idler - CEMA E Rating, 45 ° Trough Angle, 6.0000 in Roll Diameter, 96 in Belt Width
MI ITEM #11615539
MFR #E6-45TI-96
Price$3,767.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 45 ° Trough Angle, 6.0000 in Roll Diameter, 96 in Belt Width
MI ITEM #11615539
MFR #E6-45TI-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,767.71/each

Specifications

Dimensions

  • Angle
    45
  • Belt Width  
    96 in
  • Distance Between Mounting Holes
    105 in
  • Recommended Bolting Pattern
    9 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    33.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    107.5 in
  • Storage Dimension Width
    14.5 in
  • Total Frame Width
    107.5 in
  • Weight
    392 lbs
  • Width Of Mounting Foot Pad
    14.5 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Equal Trougher
  • Material
    Steel
  • Trough Angle Degrees
    45 °

Overview

Mfr description
E6-45TI-96 IDLER COMPLETE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text