Motion
E7-20U-36-04
E Rating, 20 Angle, 36 in Belt Width
MI ITEM #11615540
MFR #E7-20U-36-04
List Price$1,767.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 20 Angle, 36 in Belt Width
MI ITEM #11615540
MFR #E7-20U-36-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,767.38/each for your price

Overview

Mfr description
E7-20U-36-04 IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Unequal Trougher
  • Shaft Diameter
    40 mm
  • Total Frame Width
    49.38 in
  • Belt Width
  • Angle
    20
  • Roller Length
    23.75 in
  • Wide Roll Length
    7.5 in
  • Width Of Mounting Foot Pad
    12 in
  • Distance Between Mounting Holes
    45 in
  • Recommended Bolting Pattern
    7.5 in
  • Storage Dimension Width
    12 in
  • Storage Dimension Length
    49.38 in
  • UPC_NO
    697950257952
  • Weight
    150 lbs
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text