Motion
E7-20U-84-04
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 84 in Belt Width
Mi Item #11615547
MFR #E7-20U-84-04
Price$2,700.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 84 in Belt Width
Mi Item #11615547
MFR #E7-20U-84-04

Mfr description
E7-20U-84-04 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,700.11/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    84 in
  • Distance Between Mounting Holes
    93 in
  • Recommended Bolting Pattern
    9 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    71.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    97.38 in
  • Storage Dimension Width
    14.5 in
  • Total Frame Width
    97.38 in
  • Weight
    293 lbs
  • Wide Roll Length
    7.5 in
  • Width Of Mounting Foot Pad
    14.5 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Unequal Trougher
  • Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950258027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)