Motion
E6-F-66-07-4
E Rating, 66 in Belt Width
MI ITEM #11615554
MFR #E6-F-66-07-4
List Price$1,165.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 66 in Belt Width
MI ITEM #11615554
MFR #E6-F-66-07-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,165.06/each for your price

Overview

Mfr description
E6-F-66-07-4 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Carrier
  • Shaft Diameter
    40 mm
  • Belt Width
  • Total Frame Width
    77 in
  • Roller Length
    70 in
  • Distance Between Mounting Holes
    75 in
  • Storage Dimension Width
    12 in
  • Storage Dimension Length
    71.75 in
  • Weight
    126.83 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text