Motion
E7-F-48-04-4
E Rating, 48 in Belt Width
MI ITEM #11615560
MFR #E7-F-48-04-4
List Price$432.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 48 in Belt Width
MI ITEM #11615560
MFR #E7-F-48-04-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$432.36/each for your price

Overview

Mfr description
E7-F-48-04-4 IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Flat Carrier
  • Shaft Diameter
    40 mm
  • Total Frame Width
    59 in
  • Belt Width
  • Roller Length
    52 in
  • Distance Between Mounting Holes
    57 in
  • Storage Dimension Width
    7 in
  • Storage Dimension Length
    53.75 in
  • UPC_NO
    697950256825
  • Weight
    120.24 lbs
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text